Motion
68025121
M6 Screw, 18-8 Stainless Steel Standard Flat Washer 6.4mm ID x 12mm OD, 1.6mm Thick
Mi Item #11756945
MFR #68025121
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 18-8 Stainless Steel Standard Flat Washer 6.4mm ID x 12mm OD, 1.6mm Thick
Mi Item #11756945
MFR #68025121

Mfr description
68025121 68025121 M6 SCREW FLAT WASHER 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Inside Diameter
    6.40 mm
  • Maximum Thickness
    1.60 mm
  • Outside Diameter
    12.00 in
  • Screw Size
    M6
  • Thickness
    1.60 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)