Motion
68025360
M18 Screw, 18-8 Stainless Steel Standard Flat Washer 19mm ID x 34mm OD, 3mm Thick
Mi Item #11756951
MFR #68025360
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Screw, 18-8 Stainless Steel Standard Flat Washer 19mm ID x 34mm OD, 3mm Thick
Mi Item #11756951
MFR #68025360

Mfr description
68025360 68025360 M18 SCREW FLAT WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Inside Diameter
    19.00 mm
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    34.00 in
  • Screw Size
    M18
  • Thickness
    3.00 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)