Motion
68025683
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11756959
MFR #68025683
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11756959
MFR #68025683

Mfr description
68025683 68025683 M6 18-8 SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    6.50 mm
  • Maximum Outside Diameter
    11.80 mm
  • Minimum Inside Diameter
    6.10 mm
  • Minimum Outside Diameter
    11.80 mm
  • Screw Size
    M6
  • Thickness
    1.60 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)