Motion
68026004
Split Lock Washer - 24.40 mm ID, 40.00 mm OD, 5.00 mm Thickness, Stainless Steel Material
Mi Item #11756967
MFR #68026004
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 24.40 mm ID, 40.00 mm OD, 5.00 mm Thickness, Stainless Steel Material
Mi Item #11756967
MFR #68026004

Mfr description
68026004 68026004 M24 18-8 SS METRIC SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Maximum Inside Diameter
    25.50 mm
  • Maximum Outside Diameter
    40.00 mm
  • Minimum Inside Diameter
    24.50 mm
  • Minimum Outside Diameter
    40.00 mm
  • Screw Size
    M24
  • Thickness
    5.00 mm

Details

  • Fastener Standard
    DIN 127
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)