Motion
68026244
M10 Screw, 10.5mm ID, Stainless Steel External Tooth Lock Washer - 18mm OD, Grade 18-8 & Austenitic A2
MI ITEM #11756973
MFR #68026244
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 10.5mm ID, Stainless Steel External Tooth Lock Washer - 18mm OD, Grade 18-8 & Austenitic A2
MI ITEM #11756973
MFR #68026244

Mfr description
68026244 68026244 M10 18-8 SS EXT SERRAT
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Inner Diameter
    10.50 mm
  • Outer Diameter
    18.00 mm
  • Screw Size
    M10
  • Thickness
    0.9000 mm

Details

  • Fastener Standard
    DIN 6798A
  • Grade
    18-8, Austenitic Grade A2
  • Includes
    Serrated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)