Motion
68063569
M4x0.70 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757258
MFR #68063569
Price$0.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757258
MFR #68063569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.10/ca

Specifications

Dimensions

  • Hex Key Size
    2.00 mm
  • Length
    4.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M4x0.70 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Overview

Mfr description
68063569 68063569 M4X4 MET ALLOY CUP PT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought