Motion
68064245
M6x1.00 Metric Coarse, 8mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757275
MFR #68064245
Price$0.08/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 8mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757275
MFR #68064245

Mfr description
68064245 68064245 M6X8 MET ALLOY CUP PT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/ca

Specifications

Dimensions

  • Hex Key Size
    3.00 mm
  • Length
    8.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M6x1.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)