Overview
Mfr description
68066604 68066604 3 X 20 FLAT PT IMP MET
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling
- Flat points have completely flat points that do not extend outward
- They are used for frequent adjustments and relocations without deforming the material
- Flat points work well in thin-walled materials
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque.
Specifications
- Point TypeFlat
- Hex Key Size1.50 mm
- Thread SizeM3x0.50 mm
- Length Measurement TypeOverall Length
- Length20.00 mm
- Drive TypeHex Socket
- Material GradeGrade 14.9 (45H)
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- System of MeasurementMetric
- Fastener StandardDIN 913; ISO 4026
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data