Motion
68066760
M4x0.70, 6mm OAL, Flat Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757323
MFR #68066760
Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70, 6mm OAL, Flat Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757323
MFR #68066760

Mfr description
68066760 68066760 4 X 6 FLAT PT IMP METR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Flat points have completely flat points that do not extend outward
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/ca

Specifications

Dimensions

  • Hex Key Size
    2.00 mm
  • Length
    6.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M4x0.70 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 913; ISO 4026
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Flat
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)