Motion
68071802
M6x1.00, 45mm OAL, Cone Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757446
MFR #68071802
Price$0.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00, 45mm OAL, Cone Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757446
MFR #68071802

Mfr description
68071802 68071802 6 X 45 CONE PT IMP MET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/ca

Specifications

Dimensions

  • Hex Key Size
    3.00 mm
  • Length
    45.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M6x1.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 914; ISO 4027
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Cone
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)