Motion
68073923
M3x0.50, 5mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 1.5mm Key
Mi Item #11757497
MFR #68073923
Price$0.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50, 5mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 1.5mm Key
Mi Item #11757497
MFR #68073923

Mfr description
68073923 68073923 3 X 5 DOG PT IMP METRI
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/ca

Specifications

Dimensions

  • Hex Key Size
    1.50 mm
  • Length
    5.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915; ISO 4028
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Dog
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)