Motion
68075043
M6x1.00, 8mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757523
MFR #68075043
Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00, 8mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 3mm Key
Mi Item #11757523
MFR #68075043

Mfr description
68075043 68075043 6 X 8 DOG PT IMP METRI
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/ca

Specifications

Dimensions

  • Hex Key Size
    3.00 mm
  • Length
    8.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M6x1.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915; ISO 4028
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Dog
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)