Motion
68076009
M10x1.50, 20mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 5mm Key
MI ITEM #11757547
MFR #68076009
Price$0.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50, 20mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 5mm Key
MI ITEM #11757547
MFR #68076009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.88/ca

Specifications

Dimensions

  • Hex Key Size
    5.00 mm
  • Length
    20.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915; ISO 4028
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Dog
  • System of Measurement
    Metric

Overview

Mfr description
68076009 68076009 10 X 20 DOG PT IMP MET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought