Motion
68076165
M10x1.50, 40mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 5mm Key
Mi Item #11757551
MFR #68076165
Price$1.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50, 40mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 5mm Key
Mi Item #11757551
MFR #68076165

Mfr description
68076165 68076165 10 X 40 DOG PT IMP MET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.38/ca

Specifications

Dimensions

  • Hex Key Size
    5.00 mm
  • Length
    40.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915; ISO 4028
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Dog
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)