Motion
68076926
3mm Diam x 18mm Pin Length Grade 8 Alloy Steel Precision Dowel Pin - Bright Finish, 1 Rounded End
Mi Item #11757569
MFR #68076926
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Diam x 18mm Pin Length Grade 8 Alloy Steel Precision Dowel Pin - Bright Finish, 1 Rounded End
Mi Item #11757569
MFR #68076926

Mfr description
68076926 68076926 3 X 18 METRIC DOWEL PI
  • Precision types are effective in interference fit applications
  • The dowel pin is specially designed based on hole size, tolerance and ductility.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Pin Length
    18.00 mm

Details

  • End Type
    1 Threaded
  • Fastener Standard
    DIN 6325; ISO 8734
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Product Types
    Precision
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)