Overview
Mfr description
68079524 68079524 4 X 30 PL ST METRIC HH
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM4x0.70 mm
- Length30.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingUncoated
- Fastener StandardDIN 933; ISO 4017
- Hex Sizein7.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data