Specifications
Dimensions
- Hex Sizein13.00 mm
- Length40.00 in
- Thread SizeinM8x1.00 mm
Details
- CoatingUncoated
- Fastener StandardDIN 960; ISO 8765
- MaterialSteel
- Material GradeGrade 8.8
- System of MeasurementMetric
- Thread StandardMetric Fine
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)