Overview
Mfr description
68083682 68083682 10 X 1.25 X 25 PL ST M
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM10x1.25 mm
- Length25.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingUncoated
- Fastener StandardDIN 961; ISO 8676
- Hex Sizein17.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Fine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data