Motion
68084847
M8x1.25 Steel Right Hand Hex Jam Nut;13mm Across Flats, 4mm High, Uncoated
Mi Item #11757766
MFR #68084847
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Steel Right Hand Hex Jam Nut;13mm Across Flats, 4mm High, Uncoated
Mi Item #11757766
MFR #68084847

Mfr description
68084847 68084847 M8 HEX JAM NUT PL ST0
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Height
    4.00 mm
  • Thread Size
    M8x1.25
  • Width Across Flats
    13.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)