Motion
68085000
M6x1.00 Steel Right Hand Hex Jam Nut;10mm Across Flats, 3.2mm High, Zinc-Plated Finish
Mi Item #11757770
MFR #68085000
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Steel Right Hand Hex Jam Nut;10mm Across Flats, 3.2mm High, Zinc-Plated Finish
Mi Item #11757770
MFR #68085000

Mfr description
68085000 68085000 M6 HEX JAM NUT ZINC PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Height
    3.20 mm
  • Thread Size
    M6x1.00
  • Width Across Flats
    10.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 439; ISO 4035
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)