Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse Grade 8 Hex Lock Nut with Distorted Thread - 3.7mm High, Zinc-Plated Finish
MI ITEM #11757777
MFR #68085281

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68085281 68085281 M4 X 0.7 ZINC PL METRI
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M4x0.70
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    3.70 mm
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    7.00 mm
  • Locking Type
    Distorted Thread
  • Fastener Standard
    DIN 980; ISO 7042
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text