Motion
68086362
M16x2.00 Steel Right Hand Heavy Hex Nut;29.56mm Across Flats, 17mm High, Uncoated
Mi Item #11757804
MFR #68086362
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Steel Right Hand Heavy Hex Nut;29.56mm Across Flats, 17mm High, Uncoated
Mi Item #11757804
MFR #68086362

Mfr description
68086362 68086362 M16 PL ST METRIC HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Height
    17.00 mm
  • Thread Size
    M16x2.00
  • Width Across Flats
    29.56 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)