Motion
68086404
M18x2.50 Metric Coarse Steel Right Hand Heavy Hex Nut;32.95mm Across Flats, 18mm High, Uncoated
Mi Item #11757805
MFR #68086404
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Metric Coarse Steel Right Hand Heavy Hex Nut;32.95mm Across Flats, 18mm High, Uncoated
Mi Item #11757805
MFR #68086404

Mfr description
68086404 68086404 M18X2.5 PL ST METRIC H
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Height
    18.00 mm
  • Thread Size
    M18x2.50
  • Width Across Flats
    32.95 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)