Motion
68086446
M20x2.50 Steel Right Hand Heavy Hex Nut;37.29mm Across Flats, 20mm High, Uncoated
MI ITEM #11757806
MFR #68086446
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Steel Right Hand Heavy Hex Nut;37.29mm Across Flats, 20mm High, Uncoated
MI ITEM #11757806
MFR #68086446

Mfr description
68086446 68086446 M20 PL ST METRIC HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Height
    20.00 mm
  • Thread Size
    M20x2.50
  • Width Across Flats
    37.29 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Heavy Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)