Motion
68089929
M10 Screw, 10.5mm ID, Spring Steel Internal Tooth Lock Washer - 18mm OD, Zinc-Plated, Grade 2
Mi Item #11757886
MFR #68089929
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 10.5mm ID, Spring Steel Internal Tooth Lock Washer - 18mm OD, Zinc-Plated, Grade 2
Mi Item #11757886
MFR #68089929

Mfr description
68089929 68089929 M10 METRIC INT TOOTH L
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inner Diameter
    10.50 mm
  • Outer Diameter
    18.00 mm
  • Screw Size
    M10
  • Thickness
    0.9000 mm

Details

  • Fastener Standard
    DIN 6797
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)