Motion
68090166
M3 Screw, 3.2mm ID, Spring Steel External Tooth Lock Washer - 6mm OD, Zinc-Plated, Grade 2
Mi Item #11757893
MFR #68090166
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3 Screw, 3.2mm ID, Spring Steel External Tooth Lock Washer - 6mm OD, Zinc-Plated, Grade 2
Mi Item #11757893
MFR #68090166

Mfr description
68090166 68090166 M3 METRIC EXT TOOTH LO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Inner Diameter
    3.20 mm
  • Outer Diameter
    6.00 mm
  • Screw Size
    M3
  • Thickness
    0.4000 mm

Details

  • Fastener Standard
    DIN 6797
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)