Motion
68090521
M2.5 Screw, Steel Fender Flat Washer 2.7mm ID x 8mm OD, Zinc-Plated Finish
Mi Item #11757902
MFR #68090521
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5 Screw, Steel Fender Flat Washer 2.7mm ID x 8mm OD, Zinc-Plated Finish
Mi Item #11757902
MFR #68090521

Mfr description
68090521 68090521 M2.5 METRIC FENDER WAS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    2.70 mm
  • Maximum Thickness
    0.80 mm
  • Outside Diameter
    8.00 in
  • Screw Size
    M2.5

Details

  • Fastener Standard
    DIN 9021
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)