Motion
68090562
M3 Screw, Steel Fender Flat Washer 3.2mm ID x 9mm OD, 0.8mm Thick, Zinc-Plated Finish
Mi Item #11757903
MFR #68090562
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3 Screw, Steel Fender Flat Washer 3.2mm ID x 9mm OD, 0.8mm Thick, Zinc-Plated Finish
Mi Item #11757903
MFR #68090562

Mfr description
68090562 68090562 M3 METRIC FENDER WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    3.20 mm
  • Maximum Thickness
    0.80 mm
  • Outside Diameter
    9.00 in
  • Screw Size
    M3
  • Thickness
    0.80 mm

Details

  • Fastener Standard
    DIN 9021; ISO 7093
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)