Motion
68090687
M6 Screw, Steel Fender Flat Washer 6.4mm ID x 18mm OD, 1.6mm Thick, Zinc-Plated Finish
MI ITEM #11757906
MFR #68090687
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, Steel Fender Flat Washer 6.4mm ID x 18mm OD, 1.6mm Thick, Zinc-Plated Finish
MI ITEM #11757906
MFR #68090687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
68090687 68090687 M6 ZP FENDER WASHER0
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1.60 mm
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M6
  • Outside Diameter
    18.00 in
  • Inside Diameter
    6.40 mm
  • Maximum Thickness
    1.60 mm
  • Fastener Standard
    DIN 9021; ISO 7093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text