Motion
68090729
M8 Screw, Steel Fender Flat Washer 8.4mm ID x 24mm OD, 2mm Thick, Zinc-Plated Finish
Mi Item #11757907
MFR #68090729
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, Steel Fender Flat Washer 8.4mm ID x 24mm OD, 2mm Thick, Zinc-Plated Finish
Mi Item #11757907
MFR #68090729

Mfr description
68090729 68090729 M8 ZP FENDER WASHER0
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Inside Diameter
    8.40 mm
  • Maximum Thickness
    2.00 mm
  • Outside Diameter
    24.00 in
  • Screw Size
    M8
  • Thickness
    2.00 mm

Details

  • Fastener Standard
    DIN 9021; ISO 7093
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)