Motion
68090760
M10 Screw, Steel Fender Flat Washer 10.5mm ID x 30mm OD, 2.5mm Thick, Zinc-Plated Finish
MI ITEM #11757908
MFR #68090760
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, Steel Fender Flat Washer 10.5mm ID x 30mm OD, 2.5mm Thick, Zinc-Plated Finish
MI ITEM #11757908
MFR #68090760

Mfr description
68090760 68090760 M10 ZP FENDER WASHER0
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inside Diameter
    10.50 mm
  • Maximum Thickness
    2.50 mm
  • Outside Diameter
    30.00 in
  • Screw Size
    M10
  • Thickness
    2.50 mm

Details

  • Fastener Standard
    DIN 9021; ISO 7093
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)