Motion
68090844
M16 Screw, Steel Fender Flat Washer 17mm ID x 50mm OD, 3mm Thick, Zinc-Plated Finish
Mi Item #11757911
MFR #68090844
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 Screw, Steel Fender Flat Washer 17mm ID x 50mm OD, 3mm Thick, Zinc-Plated Finish
Mi Item #11757911
MFR #68090844

Mfr description
68090844 68090844 M16 METRIC FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Inside Diameter
    17.00 mm
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    50.00 in
  • Screw Size
    M16
  • Thickness
    3.00 mm

Details

  • Fastener Standard
    DIN 9021; ISO 7093
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)