Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 6' Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #11758014
MFR #68145325

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68145325 68145325 3/4X72 H-13 ROUND TOOL

Specifications

  • Diameter
    3/4 in
  • Material
    Tool Steel
  • Length
    6 ft
  • Material Specification
    H13
  • Finish Coating
    DCF
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought