1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145481
5" Diam x 2" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758028
MFR #
68145481
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68145481 68145481 5X2 H-13 ROUND TOOL ST
Specifications
Diameter
5 in
Finish Coating
DCF
Length
2,2,2.0 in
Material
Tool Steel
Material Specification
H13
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought