1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145762
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145762
2" Diam x 1' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #
11758048
MFR #
68145762
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68145762 68145762 2X12 H-13 ROUND TOOL S
Specifications
Diameter
2 in
Material
Tool Steel
Length
1 ft
Material Specification
H13
Finish Coating
Mill
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought