Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 3' Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #11758053
MFR #68145812

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68145812 68145812 1-1/2X36 H-13 ROUND TO

Specifications

  • Diameter
    1-1/2 in
  • Material
    Tool Steel
  • Length
    3 ft
  • Material Specification
    H13
  • Finish Coating
    DCF
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought