Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3' Long, H13 Steel Round Rod, DCF, Mill, Tool Steel
MI ITEM #11758059
MFR #68145879

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68145879 68145879 1X36 H-13 ROUND TOOL S

Specifications

  • Diameter
    1 in
  • Material
    Tool Steel
  • Length
    3 ft
  • Material Specification
    H13
  • Finish Coating
    DCF
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought