1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145937
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145937
4" Diam x 1-1/2" Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #
11758062
MFR #
68145937
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68145937 68145937 4X1-1/2 H-13 ROUND TOO
Specifications
Diameter
4 in
Material
Tool Steel
Length
1-1/2,1.5 in
Material Specification
H13
Finish Coating
Mill
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought