Motion
68146786
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Turned, Ground and Polished
Mi Item #11758068
MFR #68146786
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Turned, Ground and Polished
Mi Item #11758068
MFR #68146786

Mfr description
68146786 68146786 303 3/4X12 STAINLESS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.08/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    12 in

Details

  • Stainless Steel Type
    303
  • Style
    Turned, Ground & Polished
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)