Motion
68146810
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Turned, Ground and Polished
Mi Item #11758071
MFR #68146810
Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Turned, Ground and Polished
Mi Item #11758071
MFR #68146810

Mfr description
68146810 68146810 303 5/8X12 STAINLESS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.25/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    12 in

Details

  • Stainless Steel Type
    303
  • Style
    Turned, Ground & Polished
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)