Motion
68146851
3/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
Mi Item #11758075
MFR #68146851
Price$162.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
Mi Item #11758075
MFR #68146851

Mfr description
68146851 68146851 303 3/8X72 STAINLESS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.63/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    72 in

Details

  • Stainless Steel Type
    303
  • Style
    Turned, Ground & Polished
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)