Motion
68146869
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758076
MFR #68146869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758076
MFR #68146869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68146869 68146869 303 1/4X72 STAINLESS S

Specifications

  • Diameter
    1/4 in
  • Stainless Steel Type
    303
  • Length
    72 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text