Motion
68146877
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
Mi Item #11758077
MFR #68146877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
Mi Item #11758077
MFR #68146877

Mfr description
68146877 68146877 303 1/4X36" STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    36 in

Details

  • Stainless Steel Type
    303
  • Style
    Turned, Ground & Polished
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)