1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68147073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68147073
3' Long x 9" Wide x 1" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #
11758084
MFR #
68147073
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68147073 68147073 1 X 9 X 36" 1018 CF FL
Specifications
Length
36 in
Material Specification
1018
Thickness
1 in
Additional Information
Cold Finished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought