Motion
68694975
Carts - Number of Shelves: 3, 18 in Wide, 36 in High, Black, Plastic
MI ITEM #11758136
MFR #68694975
Price$375.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carts - Number of Shelves: 3, 18 in Wide, 36 in High, Black, Plastic
MI ITEM #11758136
MFR #68694975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$375.30/each

Specifications

Dimensions

  • Caster Size
    5
  • Height
    36 in
  • Length
    35 in
  • Width
    18 in

Details

  • Cart Material
    Plastic
  • Cart Type
    Shelf Cart
  • Caster Wheel Types
    2 Rigid/2 Swivel
  • Color
    Black
  • Country of Origin
    USA
  • Number Of Shelves
    3
  • Weight Capacity
    500 lbs

Overview

Mfr description
68694975 68694975 35X18X35 3SHLF 500LB P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought