Motion
68694983
500 Lb Capacity, 18" Wide x 35" Long x 35" High Shelf Cart: Plastic, Black, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11758137
MFR #68694983
Price$341.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, 18" Wide x 35" Long x 35" High Shelf Cart: Plastic, Black, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11758137
MFR #68694983

Mfr description
68694983 68694983 35X18X35 2SHLF 500LB P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.45/each

Specifications

Dimensions

  • Caster Size
    5
  • Height
    35 in
  • Length
    35 in
  • Width
    18 in

Details

  • Cart Material
    Plastic
  • Cart Type
    Shelf Cart
  • Caster Wheel Types
    2 Rigid/2 Swivel
  • Color
    Black
  • Number Of Shelves
    2
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)