Motion
68951219
8" Long Green Nylon Standard Cable Tie
Mi Item #11758146
MFR #68951219
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long Green Nylon Standard Cable Tie
Mi Item #11758146
MFR #68951219

Mfr description
68951219 68951219 8" 50LB GREEN 100/PK S
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    2.1200 in
  • Overall Length
    8.0000 in
  • Overall Width
    0.1900 in
  • Tensile Strength
    50 lbs

Details

  • Cable Tie Type
    Standard
  • Color
    Green
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)