Motion
68951508
4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11758173
MFR #68951508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11758173
MFR #68951508

Mfr description
68951508 68951508 4" 18LB NAT 100/PK STA
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bundle Diameter
    0.8200 in
  • Overall Length
    4.0000 in
  • Overall Width
    0.1000 in
  • Tensile Strength
    18 lbs

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)