Motion
68951631
11.4" Long Black Nylon Standard Cable Tie
Mi Item #11758182
MFR #68951631
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.4" Long Black Nylon Standard Cable Tie
Mi Item #11758182
MFR #68951631

Mfr description
68951631 68951631 11.4" 40LB BLK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    3.2300 in
  • Overall Length
    11.4000 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs

Details

  • Cable Tie Type
    Standard
  • Color
    Black
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)