Motion
68951649
11.4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11758183
MFR #68951649
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11758183
MFR #68951649

Mfr description
68951649 68951649 11.4" 40LB NAT 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Length
    3.92
  • Maximum Bundle Diameter
    3.2300 in
  • Overall Length
    11.4000 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs
  • Width
    12.2

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)